3M M14-10FX 16 to 14 AWG Standard Fork Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    M14-10FX
  • Rexel Part Number:

    437100
  • UPC:

    051128586648

Standard Fork Terminal, Non-Insulated, Brazed Seam, Wire Range: 16 - 14 AWG, 600V, Stud Size: 10, Color: Metallic. Package of 100. **Order in Multiples of 100**

$ 56.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # M14-10FX

Rexel Part # 437100

UPC 051128586648

UNSPSC 39121432

Color Metallic

Diameter # 10

Gauge 16

Material Metallic

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch