Thomas & Betts B115 Fork Terminal, Non-Insulated, 18 - 14 AWG, Bolt Size: #10, Copper

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    B115
  • Rexel Part Number:

    233167
  • UPC:

    78621080954

Fork Terminal, Non-Insulated, 18 - 14 AWG, Bolt Size: #10, Material: Copper, Order of 1 Each = Package of 1000 Each.

$ 35.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # B115

Rexel Part # 233167

UPC 78621080954

UNSPSC 39121432

Gauge 18

Material Copper

Size #10

Type Fork Termninal

Place your Will Call order by clicking the cart button next to the appropriate Branch