3M MNG14-8FX 16 to 14 AWG Standard Fork Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG14-8FX
  • Rexel Part Number:

    463261
  • UPC:

    051128586662

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 16 - 14 AWG, 600V, Stud Size: 8, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 129.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNG14-8FX

Rexel Part # 463261

UPC 051128586662

UNSPSC 39121432

Color Blue

Diameter # 8

Gauge 16

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch