Burndy TN1010F Fork Terminal, Nylon Insulated, 12 - 10 AWG, #8 - #10 Bolt Hole

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    TN1010F
  • Rexel Part Number:

    372524
  • UPC:

    78181073218

Fork Terminal, Nylon Insulated, Funnel Entry, Wire Range: 12 - 10 AWG, #8 - #10 Bolt Hole, 600 Volt, Color: Yellow, Material: Copper

$ 132.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # TN1010F

Rexel Part # 372524

UPC 78181073218

UNSPSC 39121405

Color Yellow

Gauge 12

Material Copper

Size #8

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch