Panduit PNF18-10F-M Fork Terminal, Nylon Insulated, 22 - 18 AWG, Stud: #10, Red, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PNF18-10F-M
  • Rexel Part Number:

    782715
  • UPC:

    074983810673

Fork Terminal, Nylon Insulated, 22 - 18 AWG, 600 Volt, Stud: #10, Color: Red, Material: Copper, Package of 100 Each.

$ 445.03 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PNF18-10F-M

Rexel Part # 782715

UPC 074983810673

UNSPSC 39121409

Color Red

Gauge 22

Material Copper

Size #10

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch