Thomas & Betts RB14-10F Fork Terminal, Nylon Insulated, 18-14 AWG, #10 Bolt, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-10F
  • Rexel Part Number:

    17003
  • UPC:

    786210804132

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 132.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # RB14-10F

Rexel Part # 17003

UPC 786210804132

UNSPSC 39121432

Color Blue

Diameter # 10

Gauge 18

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch