Thomas & Betts RB14-8F Fork Terminal, Nylon Insulated, 18 - 14 AWG, # 8 Stud Size, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-8F
  • Rexel Part Number:

    12859
  • UPC:

    786210804088

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 8, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 138.28 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RB14-8F

Rexel Part # 12859

UPC 786210804088

UNSPSC 39121432

Color Blue

Diameter # 8

Gauge 18

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch