Thomas & Betts RC10-6F Fork Terminal, Nylon Insulated, 12-10 AWG, #6 Bolt, Yellow

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC10-6F
  • Rexel Part Number:

    13588
  • UPC:

    786210804323

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 6, Color: Yellow. Package of 100. **Order in Multiples of 100**

$ 200.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # RC10-6F

Rexel Part # 13588

UPC 786210804323

UNSPSC 39121432

Color Yellow

Diameter # 6

Gauge 12

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch