3M FV14-10Q Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud Size, Blue, 25/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FV14-10Q
  • Rexel Part Number:

    426464
  • UPC:

    051128600115

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 25. **Order in Multiples of 1.**

$ 6.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FV14-10Q

Rexel Part # 426464

UPC 051128600115

UNSPSC 39121432

Color Blue

Diameter # 10

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch