Burndy TP1010LF Fork Terminal, Type: Locking, Vinyl Insulated, 12 - 10 AWG, Yellow

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    TP1010LF
  • Rexel Part Number:

    683106
  • UPC:

    78181071390

Fork Terminal, Type: Locking, Vinyl Insulated, Wire Range: 12 - 10 AWG, #8 - #10 Stud, 600 Volt, Color: Yellow, Material: Copper

$ 116.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # TP1010LF

Rexel Part # 683106

UPC 78181071390

UNSPSC 39121405

Color Yellow

Gauge 12

Material Copper

Size #8

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch