Burndy TP168F Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 - #8 Stud, Red

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    TP168F
  • Rexel Part Number:

    672812
  • UPC:

    78181071468

Fork Terminal, Vinyl Insulated, Wire Range: 16 - 22 AWG, #6 - #8 Stud, 600 Volt, Color: Blue, Material: Copper

$ 55.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # TP168F

Rexel Part # 672812

UPC 78181071468

UNSPSC 39121405

Color Red

Gauge 16

Material Copper

Size #6

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch