Ideal 83-7111 Fork Terminal, Vinyl Insulated, 22-18 AWG. #6 Stud, Red

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7111
  • Rexel Part Number:

    7849
  • UPC:

    783250490127

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 6. Color: Red. Package of 50.

$ 37.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7111

Rexel Part # 7849

UPC 783250490127

UNSPSC 39121405

Color Red

Diameter # 6

Gauge 22

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch