Ideal 83-7121 Fork Terminal, Vinyl Insulated, 22-18 AWG. #8 Stud, Red

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7121
  • Rexel Part Number:

    7824
  • UPC:

    783250490134

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 8, Color: Red. Package of 25.

$ 37.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7121

Rexel Part # 7824

UPC 783250490134

UNSPSC 39121405

Color Red

Diameter # 8

Gauge 22

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch