Ideal 83-7161 Fork Terminal, Vinyl Insulated, 16-14 AWG. #8 Stud, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7161
  • Rexel Part Number:

    7761
  • UPC:

    783250490165

Standard Fork Terminal, Vinyl-Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 8. Package of 50.

$ 37.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7161

Rexel Part # 7761

UPC 783250490165

UNSPSC 39121405

Color Blue

Diameter # 10

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch