Ideal 84-7221 Fork Terminal, Vinyl Insulated, 12-10 AWG. #10 Stud, Yellow

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    84-7221
  • Rexel Part Number:

    208366
  • UPC:

    78325049302

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 500.

$ 262.38 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # 84-7221

Rexel Part # 208366

UPC 78325049302

UNSPSC 39121405

Diameter #6

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch