Panduit EV10-6FB-Q Fork Terminal, Vinyl Insulated, 12-10 AWG. #6 Stud, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    EV10-6FB-Q
  • Rexel Part Number:

    328108
  • UPC:

    07498328018

Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 6. Package of 25, Pro-Term

$ 20.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # EV10-6FB-Q

Rexel Part # 328108

UPC 07498328018

UNSPSC 39121409

Color Yellow

Diameter #6

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch