Panduit EV1410FBL Fork Terminal, Vinyl Insulated, 18-14 AWG. #10 Stud, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    EV1410FBL
  • Rexel Part Number:

    328144
  • UPC:

Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 18 - 14 AWG, Stud Size: 10. Package of 25, Pro-Term

$ 18.35 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # EV1410FBL

Rexel Part # 328144

UPC

UNSPSC 39121409

Color Yellow

Diameter # 10

Gauge 18

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch