Panduit PV14-14F-C Fork Terminal, Funnel Entry, Vinyl Insulated, 16 - 14 AWG, Stud: 1/4"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV14-14F-C
  • Rexel Part Number:

    27855
  • UPC:

    07498352492

Fork Terminal, Funnel Entry, Vinyl Insulated, 600 Volt, 16 - 14 AWG, Stud: 1/4 Inch, Color: Blue, Material: Copper, Package of 100 Each.

$ 52.82 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PV14-14F-C

Rexel Part # 27855

UPC 07498352492

UNSPSC 39121409

Color Blue

Gauge 16

Material Copper

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch