Panduit PV18-8F-CY Fork Terminal, Vinyl Insulated, 22-18 AWG. #8 Stud, Red

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV18-8F-CY
  • Rexel Part Number:

    4647
  • UPC:

    074983694693

Fork Terminal, Vinyl Insulated, 22 to 18 AWG. #8 Stud, Red

$ 43.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PV18-8F-CY

Rexel Part # 4647

UPC 074983694693

UNSPSC 39121409

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch