Thomas & Betts 10RC-14FX Fork Terminal, Expanded Entry, Vinyl Insulated, 12 - 10 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    10RC-14FX
  • Rexel Part Number:

    16601
  • UPC:

    78621080048

Fork Terminal, Expanded Entry, Vinyl Insulated, Wire Range: 12 - 10 AWG, Stud: 1/4 Inch, Color: Yellow, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 240.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 10RC-14FX

Rexel Part # 16601

UPC 78621080048

UNSPSC 39121432

Color Yellow

Gauge 12

Material Copper

Size 1/4 in

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch