Thomas & Betts 14RB-10FX Fork Terminal, Vinyl Insulated, 18 - 14 AWG, 50/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    14RB-10FX
  • Rexel Part Number:

    18423
  • UPC:

    786210800714

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 18 - 14 AWG, 600V, Stud Size: #10, Color: Blue. Package of 100.

$ 162.10 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # 14RB-10FX

Rexel Part # 18423

UPC 786210800714

UNSPSC 39121432

Color Blue

Gauge 18

Material Copper

Size #10

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch