Thomas & Betts RB1157 Fork Terminal, Vinyl Insulated, 18 - 14 AWG, #10 Stud Size, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB1157
  • Rexel Part Number:

    17774
  • UPC:

    78621081911

Fork Terminal, Vinyl Insulated, 18 - 14 AWG, #10 Stud Size, Color: Blue, Material/Finish: Copper/Tin Plated, Package of 1000 Each.

$ 46.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # RB1157

Rexel Part # 17774

UPC 78621081911

UNSPSC 39121432

Color Blue

Gauge 18

Material Copper

Size #10

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch