Thomas & Betts TV10-14F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, 1/4" Stud Size, Yellow

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TV10-14F-L
  • Rexel Part Number:

    248795
  • UPC:

    78620993744

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, 1/4 Inch Stud Size, Color: Yellow, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 40.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TV10-14F-L

Rexel Part # 248795

UPC 78620993744

UNSPSC 39121432

Color Yellow

Gauge 10

Material Copper

Size 1/4 in

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch