Thomas & Betts TV10-8F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud Size, Yellow

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TV10-8F-L
  • Rexel Part Number:

    245596
  • UPC:

    78620993755

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud Size, Color: Yellow, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 58.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TV10-8F-L

Rexel Part # 245596

UPC 78620993755

UNSPSC 39121432

Color Yellow

Gauge 10

Material Copper

Size #8

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch