Thomas & Betts TV14-10F-L Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud Size, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TV14-10F-L
  • Rexel Part Number:

    231931
  • UPC:

    78620993760

Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud Size, Color: Blue, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 46.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TV14-10F-L

Rexel Part # 231931

UPC 78620993760

UNSPSC 39121432

Color Blue

Gauge 16

Material Copper

Size #10

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch