Thomas & Betts TV18-10F-L Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #10 Stud Size, Red

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TV18-10F-L
  • Rexel Part Number:

    245816
  • UPC:

    78620993783

Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #10 Stud Size, Color: Red, Material/Finish: Copper/Tin Plated, Package of 50 Each.

$ 46.98 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TV18-10F-L

Rexel Part # 245816

UPC 78620993783

UNSPSC 39121432

Color Red

Gauge 22

Material Copper

Size #10

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch