Aero -Electric Connector A20-SP-2012F-22B Standard Plug, Female, A20 Shell, 20 Contacts, 12 AWG, Basketweave

Standard Plug, Female, A20 Shell Size, 20 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 1.250" to 1.375"

$ 330.62 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Aero -Electric Connector

Mfr Part # A20-SP-2012F-22B

Rexel Part # 698529

UPC

UNSPSC 39121404

Gauge 12

Gender Female

Size A20

Type Standard Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch