Aero -Electric Connector AC28-SP-540FBO-36B Standard Plug, Female, AC28 Shell, 5 Contacts, 4/0 AWG, Basketweave

Standard Plug, Female, A28 Shell Size, 5 Contacts, 4/0 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 2.125" to 2.150"

$ 2,784.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Aero -Electric Connector

Mfr Part # AC28-SP-540FBO-36B

Rexel Part # 689034

UPC

UNSPSC 39121404

Gauge 4/0

Gender Female

Size AC28

Type Standard Plug

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch