Generac 6439 Generator, Standby, 11kW, Air Cooled, 120/240VAC, Natural Gas, LPG

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    6439
  • Rexel Part Number:

    548726
  • UPC:

    69647106439

11kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using***

$ 2,660.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # 6439

Rexel Part # 548726

UPC 69647106439

UNSPSC 26111600

Family / Style 64

Phase 1

Type Air Cooled

Volts AC 120/240

Wattage 11 kW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch