Generac 6459 Has Been Replaced By Generac 7035

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    6459
  • Rexel Part Number:

    698682
  • UPC:

    696471064599

16kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using*** Has Been Replaced By Generac 7035 - Item #201966

$ 4,706.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # 6459

Rexel Part # 698682

UPC 696471064599

UNSPSC 39121109

Family / Style 64

Phase 1

Type Air Cooled

Volts AC 120

Wattage 16 kW@

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch