Generac 6519 7kW, 120/240V, Standby Generator With Trans SW

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


7kW, Air Cooled, Standby Generator with prepackaged 8 circuit load center style 50 Amp automatic transfer switch. 1-Phase 120/240V AC. Galvaneal Steel Rust Resistant Sound Attenuated Enclosure.  Fuel Type: Natural Gas, Liquid Propane.  Sound Rating: 69dB.  Exercise Timer Program (7-Day).  Battery Type: Group U1, 12 Volts and 300 CCA.  H x W x D: 36.0" x 27.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using***

$ 1,997.15 / EA

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # 6519

Rexel Part # 766314

UPC 696471065190

UNSPSC 27112700

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch