DEWALT D28474W Heavy-duty 7in Large Angle Grinder

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    D28474W
  • Rexel Part Number:

    483551
  • UPC:

    028877371269

Current: 15a Ac/dc, Maximum Watts Out: 3084w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Tool Length: 19.2in, Tool Weight: 13.15lb, Includes: 7in Guard; 5 Position Side Handle; 7in Grinding Wheel

$ 206.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # D28474W

Rexel Part # 483551

UPC 028877371269

UNSPSC 27112704

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch