DEWALT DC823KA Heavy-duty 3/8in 18v Cordless Impact Wrench

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DC823KA
  • Rexel Part Number:

    292732
  • UPC:

    885911074056

Voltage: 18v, Drive Size: 3/8in, No Load Speed: 0 To 2400rpm, Impacts/min: 0 To2700ipm, Maximum Torque: 1500in-lb, Tool Weight: 4.6lb, Tool Length: 5-3/4in, Includes: 1hr Charger; (2) 18v Xrp Batteries; Heavy-duty Kit Box

$ 336.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DC823KA

Rexel Part # 292732

UPC 885911074056

UNSPSC 27112713

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch