DEWALT DW511 Hammer Drill

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW511
  • Rexel Part Number:

    638333
  • UPC:

    028877320892

Dewalt; Vsr Hammer Drill; Single Speed; Amperage Rating: 7.8 Amp; Speed: 0 - 2700 Rpm; Chuck Size: 1/2 In; Max Power: 650 Uwo; Includes: 360 Deg Side Handle, Depth Rod, Chuck Key With Holder; Tool Weight: 4.300 Lb; Length: 11-1/2 In; Max Bpm: 0 - 46000 Bpm; Capacity In Wood (spade Bit): 1-1/4 In; Capacity In Wood (self-feed): 1-1/4 In; Capacity In Wood (hole Saw): 1-1/4 In; Capacity In Wood (augerbit): 1-1/4 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 1/2 In; Concrete Optimum: 5/32 - 3/8 In

$ 141.63 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW511

Rexel Part # 638333

UPC 028877320892

UNSPSC 27112703

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch