DEWALT DW717 10" Dbl Bevel Compound Slide Miter Saw

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW717
  • Rexel Part Number:

    609366
  • UPC:

    028877599274

Current: 15a, No Load Speed: 4000rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Vertical Capacity: Baseboard Against Fence : 6in Left; 3-1/2in Right, Crown Molding Vertically Nested Vertical Capacity: 6-1/4in, Crown Molding Lying Flat Horizontal Capacity: 10-3/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x2, 90deg Cross-cut Capacity (dimensional Lumber): 12in, 90deg Cross-cut Capacity (maximum Width): 14in Special Set Up, 45deg Miter Cut Capacity (maximum Height): 4in,45deg Miter Cut Capacity (maximum Width): 8in, Tool Weight: 51lb

$ 652.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW717

Rexel Part # 609366

UPC 028877599274

UNSPSC 27112709

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch