DEWALT DW718 Dit Dw718 Heavy Duty 12"slide Compo

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW718
  • Rexel Part Number:

    609367
  • UPC:

    028877499482

Current: 15a, No Load Speed: 3600rpm, Blade Diameter: 12in, Arbor Size 5/8in Or1in, Vertical Capacity: Baseboard Against Fence: 6-1/2in, Vertical Capacity: Crown Molding Vertically Nested 6-5/8in, Horizontal Capacity: Baseboard Lying Flat:16in, Horizontal Capacity: Crown Molding Lying Flat 11-1/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x14 ( 2 X 16 With Back Fence), 90deg Cross-cut Capacity (dimensional Lumber): 2x14 (2x16 With Back Fence), 90deg Cross-cut Capacity (maximum Width) 16in, 45deg Miter Cut Capacity (maximum Height) 2inx12in, 45deg Miter Cut Capacity (maximum Width) 2inx12in, Tool Weight: 53lb, Includes: Carbide Blade, Blade Wrench, Dust Bag, Vertical Material Clamp

$ 1,603.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW718

Rexel Part # 609367

UPC 028877499482

UNSPSC 27112709

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch