Arrow 506 T50 Flat Crown Staple

  • Mfr/Brand Name:

    Arrow
  • Mfr Number:

    506
  • Rexel Part Number:

    479174
  • UPC:

    079055500384

T50 Flat Crown Staple for T50WA Low Voltage Wire, Length: 3/8", Width: 3/8", Standard Package: 1,250.

$ 4.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arrow

Mfr Part # 506

Rexel Part # 479174

UPC 079055500384

UNSPSC 31162000

Length 3/8 in

Product Width 3/8 in

Type T50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch