Briscon SN-40-IB-5M Cable Staple, 1/2" x 1", Zinc Plated, Insulated, 5000/Bucket

  • Mfr/Brand Name:

    Briscon
  • Mfr Number:

    SN-40-IB-5M
  • Rexel Part Number:

    102193
  • UPC:

    78022771985

Cable Staple, 1/2 x 1 Inch, Zinc Plated, Insulated, 5000/Bucket

$ 22.48 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 5,000

Mfr / Brand Briscon

Mfr Part # SN-40-IB-5M

Rexel Part # 102193

UPC 78022771985

UNSPSC 39121705

Length 1 in

Product Width 1/2 in

Type Insulated Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch