Ideal BCS2-1 Staples, Carbon Steel, 9/16" x 1-1/4", 100 Box

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    BCS2-1
  • Rexel Part Number:

    397427
  • UPC:

    781789455532

Ideal; Cable Staple; Staple Size: 9/16 X 1-1/4 In; Cable Type: NM-B , Non-metallic And Underground Feeder Cable; Material: Carbon Steel

$ 4.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # BCS2-1

Rexel Part # 397427

UPC 781789455532

UNSPSC 39121705

Length 1 1/4 in

Material Steel

Product Width 9/16 in

Type Cable Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch