AFC 1704B42T00 12/2 Solid 600V Steel Armor 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1704B42T00
  • Rexel Part Number:

    205992
  • UPC:

    07768019534

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Blue Striped, McTuff, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

$ 399.31 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1704B42T00

Rexel Part # 205992

UPC 07768019534

UNSPSC 26121613

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch