AFC 1704B42T01 12/2 Solid 600V Steel Armor 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1704B42T01
  • Rexel Part Number:

    205999
  • UPC:

    07768019535

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Blue Striped, McTuff, Solid, 250 ft. Coil. Wire Colors (480Y/277 Volt): Brown, Gray, Green. O.D.: .495"

$ 400.42 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1704B42T01

Rexel Part # 205999

UPC 07768019535

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch