AFC 1704B60T02 MC Cable, Steel Flex, 12/2 Solid (Orange, Gray) w/Ground, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1704B60T02
  • Rexel Part Number:

    206029
  • UPC:

    07768019542

Cuff, Metal Clad Cable, 12/2 Solid Copper Conductors (Orange, Gray) with 12 AWG Solid Green Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 Foot Reel, 480Y/277Volt Colors

$ 455.82 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1704B60T02

Rexel Part # 206029

UPC 07768019542

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch