AFC 1705B42T00 MC Cable, Steel Flex, 12/3 Solid (Black,Red,White) w/Ground, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1705B42T00
  • Rexel Part Number:

    206053
  • UPC:

    07768019558

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Blue Striped, McTuff, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .530"

$ 661.55 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1705B42T00

Rexel Part # 206053

UPC 07768019558

UNSPSC 26121613

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch