AFC 1705B42T01 MC Cable, Steel Flex, 12/3 Solid (Brown,Orange,Gray) w/Ground, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1705B42T01
  • Rexel Part Number:

    154005
  • UPC:

    07768019559

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Blue, Striped, McTuff, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .530"

$ 648.22 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1705B42T01

Rexel Part # 154005

UPC 07768019559

UNSPSC 26121613

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch