AFC 1705B42T80 MC Cable - Isolated Ground, Steel, 12-2, Solid (Black/White), 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1705B42T80
  • Rexel Part Number:

    206041
  • UPC:

    07768019556

12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Steel Armor, Blue Striped, McTuff, Solid, 250 ft. Reel. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

$ 783.80 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1705B42T80

Rexel Part # 206041

UPC 07768019556

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch