AFC 1708B42T00 MC Cable - Isolated Ground, Steel, 10-2, Solid, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1708B42T00
  • Rexel Part Number:

    206112
  • UPC:

10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .530"

$ 1,331.72 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1708B42T00

Rexel Part # 206112

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 10

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch