AFC 2910-60-00 MC Cable - Steel - Oversized Neutral, 12-3 Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2910-60-00
  • Rexel Part Number:

    175132
  • UPC:

    077680131607

12/3 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Red, Blue, Green. O.D.: .580"

$ 1,143.47 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 2910-60-00

Rexel Part # 175132

UPC 077680131607

UNSPSC 26121629

Color Metallic

Conductors 3

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch