AFC 2916-42-00 MC Cable - Steel - Neutral, per Phase, 12-2 Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2916-42-00
  • Rexel Part Number:

    159906
  • UPC:

12/2 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .580"

$ 1,592.89 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 2916-42-00

Rexel Part # 159906

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Steel

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch