AFC 2918-60-00 MC Cable - Steel - Oversized Neutral, 12-4 Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2918-60-00
  • Rexel Part Number:

    235629
  • UPC:

Armored Cable - Steel, Type MC - Oversized Neutral, 12 AWG, 4 Conductors, Solid, Copper, (2) 12 AWG (solid green) Ground, 1000' Reel

$ 1,456.62 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 2918-60-00

Rexel Part # 235629

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 12

Jacket Steel

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch