AFC 3905-R60-00 MC Cable - Steel - With Neutral, 12-3 Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    3905-R60-00
  • Rexel Part Number:

    357388
  • UPC:

Armored Cable - Steel, Type MC - With Neutral, 12 AWG, 3 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel

$ 1,374.64 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 3905-R60-00

Rexel Part # 357388

UPC

UNSPSC 26121629

Conductors 3

Gauge 12

Length 1000 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch